M18 SAWZALL, 7-1/4" C Saw, M18 XC6.0 2PK

  • Mfr # 2821-20, 2830-20, 48-11-1862

  • Zoro # G805747954


product price:  $867.21
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Reciprocating Saw
Battery Capacity
6.0Ah
Number of Tools
2
Includes
(2) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2821-20, 2830-20, 48-11-1862
Zoro #
G805747954
UPC #
045242559176
Country of Origin
China

Dimensions

Circular Saw - Blade Dia.
7 1/4 in
Circular Saw - Blade Diameter
7 1/4 in

Details

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Reciprocating Saw
Battery Capacity
6.0Ah
Number of Tools
2
Includes
(2) Batteries
Series
M18 FUEL(TM)
Circular Saw
55MN13
Reciprocating Saw
60YT08
Item
Reciprocating Saw Kit
Battery Series
M18(TM) REDLITHIUM(TM)
Wireless Tool Tracking
No
Reciprocating Saw - Tool Style
Full-Size
Included Saws & Grinders
Reciprocating Saw (3000 SPM); Circular Saw (5800 RPM)
Number of Batteries Included
2
Power Source
Cordless
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Battery Model No.
481Z45
Battery Chemistry
Li-Ion
All Product Types Included
Circular Saw, Reciprocating Saw
Tool Series
M18 FUEL(TM)

Description

Reciprocating Saw Kit, Cordless Tools Included Circular Saw, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 6.0Ah, Includes (2) Batteries, Tool Brand Milwaukee, Series M18 FUEL(TM), Number of Batteries Included 2, Battery Model No. 481Z45, Battery Series M18(TM) REDLITHIUM(TM), Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Included Saws & Grinders Reciprocating Saw (3000 SPM); Circular Saw (5800 RPM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.