M18 SAWZALL Kit + FORGE 8.0 + 15PC Blade

  • Mfr # 2821-21,48-11-1881, 49-22-5641

  • Zoro # G916293388


product price: $736.70
/ea
Free Shipping & Returns

Key Features

Handle Type
D-Handle
Tool Weight
6.8 lb
Includes
Blade Kit
Tool Style
Full-Size
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2821-21,48-11-1881, 49-22-5641
Zoro #
G916293388
UPC #
045242559183
Country of Origin
Multiple

Dimensions

Stroke Length
1 1/4 in
Overall Length
17 1/8 in

Details

Handle Type
D-Handle
Tool Weight
6.8 lb
Includes
Blade Kit
Tool Style
Full-Size
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Item
Reciprocating Saw Kit
Battery Capacity
(1) 5.0 Ah, (1) 8.0 Ah
Application
General Purpose
Voltage
18 V DC
Stroke Type
Straight
Standards
UL Listed
Power Source
Cordless
Blade Clamp Type
QUIK-LOK(R)
Green Environmental Attribute
Product is Rechargeable
Blade Shank Type
Universal
7 Combo Manufacturing Model Number
2821-21, 48-11-1881, 49-22-5641
Battery Platform
M18(TM)
Product Type
Reciprocating Saw
Includes Adjustable Shoe
Shoe Adjustable
Charger Manufacturing Model Number
48-59-1812
Includes Vibration Reduction
Vibration Reduction Not Included
Number of Chargers Included
1
Includes Battery
Battery Included
Battery Series
M18(TM) REDLITHIUM(TM)
Shoe Material
Metal
Includes Case
Case Included
Stroke Rate - Minimum
0
Number of Batteries Included
2
Tool Series
M18 FUEL(TM)
Includes Pivoting Head
Pivoting Head Not Included
Stroke Rate - Maximum
3,000
7 Combo Product Type
Reciprocating Saw and Blade Kit
Battery Manufacturing Model Number
48-11-1850, 48-11-1881
Motor Type
Brushless
Battery Chemistry
Li-Ion
Wireless Tool Tracking
No
Speed Control
Variable

Description

Reciprocating Saw Kit, Cordless, Tool Style Full-Size, Shoe Material Metal, Blade Clamp Type QUIK-LOK(R), Stroke Length 1 1/4 in, Stroke Type Straight, Tool Weight 6.8 lb, Wireless Tool Tracking No, Voltage 18 V DC, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 2, Battery Capacity (1) 5.0 Ah, (1) 8.0 Ah, Blade Shank Type Universal, Includes Blade Kit, Features Hang Hook, LED Light, QUICK-LOK Blade Clamp, Standards UL Listed, Handle Type D-Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.