
M18 SAWZALL Reciprocating Saw + M18 Cordless LITHIUM-ION 2-Tool Combo Kit
Mfr # 2691-22, 2621-20
Zoro # G008847598
product price:Â $378.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Cordless Tools Included
M18 1/4 in Hex Impact Driver (2656-20), M18 Compact 1/2 in Drill Driver (2606-20)
Battery Capacity
(2) 1.5 Ah
Number of Tools
3
Includes
(2) M18 Compact REDLITHIUM Battery (48-11-1815), Belt Clip, Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact 1/2 in Drill Driver (2606-20)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2691-22, 2621-20
Zoro #
G008847598
UPC #
045242159338
Country of Origin
Multiple
Dimensions
Drive Size
1/2 in
Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/2 in
Description
Tool Combo Kit, Cordless Tools Included M18 1/4 in Hex Impact Driver (2656-20), M18 Compact 1/2 in Drill Driver (2606-20), Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 1.5 Ah, Includes (2) M18 Compact REDLITHIUM Battery (48-11-1815), Belt Clip, Contractors Bag, M18 1/4 in Hex Impact Driver (2656-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact 1/2 in Drill Driver (2606-20), Tool Brand Milwaukee, Series M18(TM), Battery Included 2XKZ3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.