M18 SAWZALL, Tower Light, M18 XC6.0 2PK

  • Mfr # 2821-20, 2131-20, 48-11-1862

  • Zoro # G805778286


product price: $842.82
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Battery Capacity
6 Ah
Includes
(2) Batteries
Stroke Type
Straight
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2821-20, 2131-20, 48-11-1862
Zoro #
G805778286
UPC #
045242559176
Country of Origin
China

Dimensions

Tool Length
17 7/74 in
Stroke Length
1 1/4 in
Overall Length
17 1/8 in

Details

Voltage
18 V DC
Battery Capacity
6 Ah
Includes
(2) Batteries
Stroke Type
Straight
Power Source
Cordless
Adjustable Shoe
Yes
Application
General Purpose
Max. Strokes per Minute
3,000
Tool Weight
6.8 lb
Tool Style
Full-Size
Standards
UL Listed
Features
Hang Hook, LED Light, QUICK-LOK Blade Clamp
Brushless Motor
Yes
Blade Type
1/2 in Universal Tang
Handle Type
D-Handle
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
Vibration Reduction
No
Item
Reciprocating Saw Kit
Charger Included
No
Shoe Material
Metal
Wireless Tool Tracking
No
Number of Batteries Included
2
Battery Model No.
481Z45
Pivoting Head
No
Battery Series
M18(TM) REDLITHIUM(TM)
Min. Strokes per Minute
0
Case Included
No
Blade Shank Type
Universal
Variable Speed
Yes
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Not Included
Includes Battery
Battery Included
Includes Adjustable Shoe
Shoe Adjustable
Includes Vibration Reduction
Vibration Reduction Not Included
Stroke Rate - Maximum
3,000
Battery Manufacturing Model Number
481Z45
Includes Case
Case Not Included
Stroke Rate - Minimum
0
Motor Type
Brushless

Description

Reciprocating Saw Kit, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Metal, Stroke Length 1 1/4 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 17 7/74 in, Tool Weight 6.8 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, Voltage 18 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.