M18 Short Throw Press Tool Kit w/ Viega PureFlow Jaws + M12 Compact Inflator Kit

  • Mfr # 2674-22P, 2475-21XC

  • Zoro # G812101442


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Cordless Tools Included
Inflator, Press Tool
Battery Capacity
(2) 2 Ah, (1) 4 Ah
Number of Tools
2
Includes
(2) Charger, (3) REDLITHIUM Battery Packs, 1 in Viega PureFlow Jaws, 1/2 in Viega PureFlow Jaws, 3/4 in Viega PureFlow Jaws, Ball Inflation Needle, Carrying Case, Inflator Nozzle, Presta Chuck, Schrader Chuck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2674-22P, 2475-21XC
Zoro #
G812101442
UPC #
045242354344
Country of Origin
China

Details

Voltage
12 V DC
Cordless Tools Included
Inflator, Press Tool
Battery Capacity
(2) 2 Ah, (1) 4 Ah
Number of Tools
2
Includes
(2) Charger, (3) REDLITHIUM Battery Packs, 1 in Viega PureFlow Jaws, 1/2 in Viega PureFlow Jaws, 3/4 in Viega PureFlow Jaws, Ball Inflation Needle, Carrying Case, Inflator Nozzle, Presta Chuck, Schrader Chuck
Series
M18 FUEL(TM)
Battery Included
(2)38D765, 38D764
Item
Cordless Combination Kit
Charger
23Y581, 2XKZ7
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Number of Batteries Included
3
Case Included
(1) Carrying Case
Charger Included
Yes
Wireless Tool Tracking
No
Battery Model No.
(2)38D765, 38D764
Cordless Tool Kit Contents
(3) Batteries; (2) Bare Tools; (2) Chargers
Power Source
Cordless
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Inflator, Press Tool
Includes Case
Case Included
All Product Types Included
Inflator, Press Tool
Tool Series
M18 FUEL(TM)

Description

Cordless Combination Kit, Cordless Tools Included Inflator, Press Tool, Voltage 12 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2 Ah, (1) 4 Ah, Includes (2) Charger, (3) REDLITHIUM Battery Packs, 1 in Viega PureFlow Jaws, 1/2 in Viega PureFlow Jaws, 3/4 in Viega PureFlow Jaws, Ball Inflation Needle, Carrying Case, Inflator Nozzle, Presta Chuck, Schrader Chuck, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included (2)38D765, 38D764, Number of Batteries Included 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.