Zoro Homepage

M18 Single Cut Shear + M18 XC5.0 Battery

  • Mfr # 2637-20, 48-11-1850

  • Zoro # G512101414


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Speed Range
0 to 2900 spm
Series
M18
Includes
(1) Battery
Swivel Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2637-20, 48-11-1850
Zoro #
G512101414
UPC #
045242323371
Country of Origin
Multiple

Dimensions

Maximum Material Thickness
18 ga (Steel), 20 ga (Stainless Steel)
Overall Length
2 1/2 in
Minimum Cutting Radius
3 in

Description

Shear Kit, Primary Material Application Metal, Voltage 18V DC, Shear Style Single Cut, Capacity Stainless Steel 20 ga, Capacity Steel 18 ga, Minimum Cutting Radius 3 in, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity (1) 5.0 Ah, Maximum Strokes per Minute 2,900 stroke/min, Minimum Strokes per Minute 0 stroke/min, Battery Model No. 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Number of Batteries Included 1, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.