Shop MILWAUKEE TOOL
See all product information
Create Account
M18 Six Bay Charger + M18 XC5.0 Battery
- Mfr # 48-59-1809, 48-11-1850
- Zoro # G723944169
product price:Â
$
677.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Charger Input Voltage
120-127V AC
Battery Capacity
(1) 5.0 Ah
Number of Ports
6
Charging Type
Simultaneous
Compatible Product Type
Milwaukee(R) M18(TM) Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-59-1809, 48-11-1850
- Zoro #
- G723944169
- UPC #
- 045242593842
- Country of Origin
- Multiple
Dimensions
- Fits Chest Size
- 5-Year Warranty, Batteries Securely Latch to Charger, Charge 2 Batteries Simultaneously, Compatible with PACKOUT Modular Storage System, Cord Wrap Clip, REDLINK Intelligence, Storage Caddies, USB-A (2.1A) Port, Wall-Mountable
Details
- Charger Input Voltage
- 120-127V AC
- Battery Capacity
- (1) 5.0 Ah
- Number of Ports
- 6
- Charging Type
- Simultaneous
- Compatible Product Type
- Milwaukee(R) M18(TM) Batteries
- For Battery Chemistry
- Li-Ion
- Includes
- (1) Battery, (1) Charger
- Item
- Battery Charger Kit
- Features
- 5-Year Warranty, Batteries Securely Latch to Charger, Charge 2 Batteries Simultaneously, Compatible with PACKOUT Modular Storage System, Cord Wrap Clip, REDLINK Intelligence, Storage Caddies, USB-A (2.1A) Port, Wall-Mountable
- Plug Type
- Two-Prong
- Battery Platform Voltage
- 18V DC
- Charge Time
- 60 min
- Compatible Manufacturer Part Number
- M18 Batteries
- Indicator Light
- Yes
- Charging Port Voltage
- (6) 18V
- Modular Tool Storage Compatibility
- Packout
- For Battery Voltage
- 18V DC
- Charger Class
- Rapid
- Port Type
- Multi-Port Charging
Description
Battery Charger Kit, Battery Capacity (1) 5.0 Ah, Charge Time 60 min, Number of Ports 6, Charging Port Voltage (6) 18V, Charger Input Voltage 120-127V AC, Charger Class Rapid, Charging Type Simultaneous, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.