
M18 Six Bay Daisy Chain Rapid Charger
Mfr # 48-59-1817
Zoro # G815563452
product price: $369.00
/ea
Free Shipping & Returns
Key Features
Features
Charge up to 60 Packs on a Single Circuit No Trips, Dual Charge Modes for Rapid Daytime or Overnight Charging, Most Versatile Shop to Mobile Charger
Battery Capacity Charged in 1-Hour
5 Ah
For Battery Voltage
18V
For Battery Chemistry
Li-ion
Charging Type
Simultaneous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-59-1817
Zoro #
G815563452
UPC #
045242334087
Country of Origin
China
Dimensions
Cable Length
8 ft
Length
14.5 in
Details
Item
Cordless Tool Battery Charger
Features
Charge up to 60 Packs on a Single Circuit No Trips, Dual Charge Modes for Rapid Daytime or Overnight Charging, Most Versatile Shop to Mobile Charger
Battery Capacity Charged in 1-Hour
5 Ah
For Battery Voltage
18V
For Battery Chemistry
Li-ion
Charging Type
Simultaneous
Charger Class
Rapid
Number of Ports
6
Charging Port Voltage
(6) 18V
Charger Input Voltage
120V
Housing Material
Polycarbonate
Amps
2.1A
Power Source
Electrical Outlet
Voltage
120V AC
For Use With
M18™ batteries
Description
Battery Charger, Battery Capacity Not Applicable, Charge Time Not Applicable, Battery Capacity Charged in 1-Hour 5 Ah, Number of Ports 6, Charging Port Voltage (6) 18V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Sequential, For Battery Chemistry Li-Ion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.