
M18 Speaker + M18 HO XC6.0 Battery (2PK)
Mfr # 2954-20,48-11-1862
Zoro # G515585617
product price: $477.99
/ea
Free Shipping & Returns
Key Features
Charging Type
USB
Play Modes
Bluetooth(R)
Voltage
18 V
Battery Platform
M18
Battery Capacity
6 Ah
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2954-20,48-11-1862
Zoro #
G515585617
UPC #
045242545704
Country of Origin
China
Dimensions
Tool Width
5 11/16 in
Tool Height
13 1/8 in
Tool Length
8 3/8 in
Details
Charging Type
USB
Play Modes
Bluetooth(R)
Voltage
18 V
Battery Platform
M18
Battery Capacity
6 Ah
Power Source
Cordless
Item
Jobsite Speaker Kit
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Bluetooth Capability
Yes
Standards
UL Listed
Product Type
Speaker and Charger
Charging Capability
Yes
Description
Speaker Kit, Battery Platform M18(TM), Product Type Speaker, Power Source Cordless, Play Modes Bluetooth(R), Tool Length 8 3/8 in, Tool Height 13 1/8 in, Standards UL Listed, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity 6 Ah, Battery Included / Bare Tool Battery Included, Voltage 18V DC, Charging Type USB, Bluetooth Capability Yes, Charging Capability Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.