Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Speaker + M18 RDL FORGE XC8.0 Kit

  • Mfr # 2954-20, 48-59-1881

  • Zoro # G915585620


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Charger Model Number
45LD79
Power Source
Cordless
Number of Outlets
0
Features
Built in equalizer, USB-C 3.0A personal charging device, Utility cart, nail hook, and pass through hanging capabilities
Port Types
(1) USB Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2954-20, 48-59-1881
Zoro #
G915585620
UPC #
045242545704
Country of Origin
China

Dimensions

Tool Width
5 11/16 in
Tool Height
13 1/8 in
Tool Depth
8 3/8 in
Tool Length
13 1/8 in

Details

Charger Model Number
45LD79
Power Source
Cordless
Number of Outlets
0
Features
Built in equalizer, USB-C 3.0A personal charging device, Utility cart, nail hook, and pass through hanging capabilities
Port Types
(1) USB Port
Product Type
Speaker and Charger
Battery Platform
M18(TM)
Bluetooth Capability
Yes
Charging Type
USB
Housing Material
Polycarbonate; Thermoplastic; ABS Plastic
Battery Model Number
823ZF0
Charger Input Voltage
120V
Included Charger
Yes
Item
Radio Kit
USB Charging Power
3 A
Play Modes
Bluetooth(R)
Number of Presets Stations
0
Memory Presets
0
Voltage
18 V
Standards
UL Listed
Charging Capability
Yes
Includes
(1) Battery, (1) Charger, (1) Speaker
Battery Capacity
8 Ah
Number of Batteries Included
1
Number of USB Ports
1
Compatible Battery Voltage
12 V, 18 V
Number Ports
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Tool Weight
6.75 lb

Description

Speaker Kit, Battery Platform M18(TM), Product Type Speaker, Power Source Cordless, Play Modes Bluetooth(R), Tool Length 13 1/8 in, Tool Depth 8 3/8 in, Tool Height 13 1/8 in, Standards UL Listed, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity 8 Ah, Battery Included / Bare Tool Battery Included, Voltage 18V DC, Charging Type USB, Number of Presets Stations 0, Battery Model Number 823ZF0, Bluetooth Capability Yes, Charger Input Voltage 120V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.