Zoro Homepage

M18 Stick Light, M18 XC5.0 Battery

  • Mfr # 2352-20, 48-11-1850

  • Zoro # G806156700


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Voltage
19 V
Includes
Battery
Standards
UL Listed
Features
Impact and Chemical Resistant Lens, LED Limited Lifetime Warranty, Two Adjustable Metal Hooks: Allow for Multiple Hanging Orientations
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2352-20, 48-11-1850
Zoro #
G806156700
UPC #
045242341641
Country of Origin
Multiple

Dimensions

Tool Length
11 5/8 in
Maximum Height
12 13/16 in
Tool Width
3 1/2 in

Details

Item
Stick Light and Battery
Voltage
19 V
Includes
Battery
Standards
UL Listed
Features
Impact and Chemical Resistant Lens, LED Limited Lifetime Warranty, Two Adjustable Metal Hooks: Allow for Multiple Hanging Orientations
Power Source
Cordless
Tool Weight
1.1 lb
Lamp Type
LED
Light Output Mode
High / Low
Water Penetration Rating
IPX4
Focus
Fixed
Beam Distance
95.14 ft
Run Time
17 hr, 37 hr
Series
M18
Replacement Lamps
No
Included Charger
No
Switch Type
Push Button
Mount Type
Hang Hook
Battery Platform
M18
Cordless Tool Kit Contents
Bare Tool, Battery
Lamp Life Battery Capacity Rating
5 Ah
Battery Capacity
5.0 Ah
Head Type
Rotating
Minimum Brightness Level
150 lm
Maximum Brightness Level
300 lm
Number of Light Output Modes
2
Maximum Head Rotation Angle
45 Degrees
Battery Model Number
35GJ99
Lamp Life at Maximum Lumens Rating
50,000 hr
Compatible Battery Model Number
35GJ99
Compatible Charger Model Number
23Y581
Number of Batteries Included
1
Product Type
Stick Light
Brightness Level
150 lm, 300 lm

Description

Stick Light Kit, Product Type Stick Light, Battery Platform M18(TM), Series M18, Brightness Level 150 lm, 300 lm, Light Output Mode High, Low, Mount Type Hook, Maximum Head Rotation Angle 45 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 5.0 Ah, Run Time 17 hr, 37 hr, Voltage 18V DC, Battery Included / Bare Tool Battery Included, Battery Model Number 35GJ99, Beam Distance 95.14 ft, Compatible Battery Model Number 35GJ99, Compatible Charger Model Number 23Y581

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.