Zoro Homepage

M18 Super Charger + M18 RDL FORGE HD12.0

  • Mfr # 48-59-1815, 48-11-1813

  • Zoro # G015079296


original price: $527.99
6% off
new price: $495.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
12 Ah
Voltage
18 V
Charger Included
Yes
Included Charger
807VK9
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-59-1815, 48-11-1813
Zoro #
G015079296
UPC #
045242797783
Country of Origin
China

Dimensions

Overall Height
5 5/8 in
Overall Length
14 1/4 in
Overall Width
6 7/8 in

Details

Item
Battery and Charger Kit
Battery Capacity
12 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
Yes
Included Charger
807VK9
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Charger Model
807VK9
Automatic Shut-Off
No
For Use With
Milwaukee 18V Cordless Tools
Charger Input Voltage
120V
Battery Series
FORGE(TM) HD12.0
Wireless Tool Tracking
No
Included Charger Class
Extreme
Weight
5.5 lb
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Wireless Tracking System
No
Includes
(1) Battery, (1) Charger
Battery Chemistry
Li-ion

Description

Battery and Charger, Battery Capacity 12 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Extreme, Charger Input Voltage 120V AC, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) FORGE(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 5 5/8 in, Overall Length 14 1/4 in, Overall Width 6 7/8 in, Weight 5.5 lb, Wireless Tool Tracking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.