M18 TOP-OFF 175W Power Supply, with M18 REDLITHIUM XC5.0 Battery / Charger Kit
Mfr # 2846-20, 48-59-1850
Zoro # G610412030
product price:Â $358.55
/ea
Free Shipping & Returns
Key Features
Battery Capacity
2 Ah, 3 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
For Use With
Milwaukee M18 Batteries, Milwaukee M18 Cordless Tools
Voltage
18V DC
Features
175W Continuous Watts, Lightweight, Compact Design
Connection Type
Battery Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2846-20, 48-59-1850
Zoro #
G610412030
UPC #
045242561100
Country of Origin
Viet Nam
Details
Item
Inverter and Battery Kit
Battery Capacity
2 Ah, 3 Ah, 5 Ah, 6 Ah, 8 Ah, 9 Ah, 12 Ah
For Use With
Milwaukee M18 Batteries, Milwaukee M18 Cordless Tools
Voltage
18V DC
Features
175W Continuous Watts, Lightweight, Compact Design
Connection Type
Battery Pack
Number of Ports
3
Application
Powering Personal Devices and Small Electronics
Includes
M18 Power Inverter + Battery + Charger
Number of Pieces
3
Accessory Weight
0.8 lb
Battery Series
M18
Description
Inverter and Battery Kit,18VDC,M18 Serie
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.