Zoro Homepage

M18 Tower Light+ 5.0 Battery+Flood Light

  • Mfr # 2120-20, 48-11-1850, 2359-20

  • Zoro # G915555012


product price: $966.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120-20, 48-11-1850, 2359-20
Zoro #
G915555012
UPC #
045242508204
Country of Origin
Multiple

Details

Item
Tower Light Kit

Description

Tower Light Kit, Battery Platform M18(TM), Light Output Mode High, Low, Medium, Brightness Level 1,600 lm, 3,100 lm, 5,400 lm, Maximum Brightness Level 5,400 lm, Minimum Brightness Level 1,600 lm, Mount Type Tripod, Maximum Height 60 1/2 in, Minimum Height 22 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 220 Degrees , Battery Capacity (1) 5.0 Ah, Run Time 7 hr, 12.5 hr, 26 hr, Voltage 18V DC, Charging Capability Does Not Charge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.