Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Tower Light + HO XC6.0 Battery (2PK)

  • Mfr # 2131-20,48-11-1862

  • Zoro # G015555011


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Standards
UL Listed
Features
5 Second Set-Up, 7 ft Extension, Adjustable Head: Rotates 230 Degrees Vertically, Pivots 240 Degrees Horizontally, Dual Power: Powered by M18 or Extension Cord, Impact Resistant, Reinforced Legs Protective Guard, Low Battery Indicator, Protective Guard to Secure Head and Lens During Transport and Storage, Secures Head and Lens During Transport and Storage
Head Type
Rotating
Light Output Mode
High / Medium / Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2131-20,48-11-1862
Zoro #
G015555011
UPC #
045242006670
Country of Origin
China

Dimensions

Tool Width
8 in
Overall Length
7 1/2 in
Minimum Height
48 in
Maximum Height
84 in

Details

Item
Cordless Tripod Light Kit
Voltage
18 V
Standards
UL Listed
Features
5 Second Set-Up, 7 ft Extension, Adjustable Head: Rotates 230 Degrees Vertically, Pivots 240 Degrees Horizontally, Dual Power: Powered by M18 or Extension Cord, Impact Resistant, Reinforced Legs Protective Guard, Low Battery Indicator, Protective Guard to Secure Head and Lens During Transport and Storage, Secures Head and Lens During Transport and Storage
Head Type
Rotating
Light Output Mode
High / Medium / Low
Battery Platform
M18
Battery Model Number
481Z45
Mount Type
Tripod
Power Source
Cordless
Lamp Life at Maximum Lumens Rating
4 hr
Tool Weight
15.25 lb
Number of Light Output Modes
3
Lamp Type
LED
Maximum Head Rotation Angle
240 Degrees
Product Type
Tripod Light
Included Charger
No
Light Distribution
90 Degrees
Switch Type
Push Button
Brightness Level
700 lm, 1,100 lm, 2,500 lm
Minimum Brightness Level
700 lm
Compatible Charger Model Number
Milwaukee M18 Chargers
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Compatible Battery Model Number
Milwaukee M18 Batteries
Replacement Lamps
No
Run Time
4 hr
Series
ROCKET
Focus
Adjustable
Compatible Battery Capacity
1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
Battery Capacity
6.0 Ah
Number of Batteries Included
2
Wireless Tool Tracking
No
Charging Capability
Does Not Charge
Maximum Brightness Level
2,500 lm
Lamp Life Battery Capacity Rating
5 Ah
Water Penetration Rating
IP67

Description

Tripod Light, Battery Platform M18(TM), Series ROCKET, Light Output Mode High, Low, Medium, Brightness Level 700 lm, 1,100 lm, 2,500 lm, Maximum Brightness Level 2,500 lm, Minimum Brightness Level 700 lm, Mount Type Tripod, Maximum Height 84 in, Minimum Height 48 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity (2) 6.0 Ah, Run Time 4 hr, Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.