M18 Tower Light, M18 XC6.0 Battery Pack
Mfr # 2131-20, 48-11-1865
Zoro # G909584738
product price: $447.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Light Distribution
90 Degrees
Run Time
4 hr, 8 hr, 12 hr
Battery Platform
M18 REDLITHIUM
Series
ROCKET
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2131-20, 48-11-1865
Zoro #
G909584738
UPC #
045242006670
Country of Origin
China
Dimensions
Minimum Height
48 in
Maximum Height
84 in
Details
Item
Cordless Tripod Light Kit
Voltage
18 V DC
Light Distribution
90 Degrees
Run Time
4 hr, 8 hr, 12 hr
Battery Platform
M18 REDLITHIUM
Series
ROCKET
Mount Type
Tripod
Maximum Brightness Level
2,500 lm
Light Output Mode
High / Medium / Low
Brightness Level
700 lm, 1,100 lm, 2,500 lm
Maximum Head Rotation Angle
240 Degrees
Minimum Brightness Level
700 lm
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Head Type
Rotating
Battery Capacity
6.0Ah
Description
Tripod Light Kit, Battery Platform M18(TM), Series ROCKET, Light Output Mode High, Low, Medium, Brightness Level 700 lm, 1,100 lm, 2,500 lm, Maximum Brightness Level 2,500 lm, Minimum Brightness Level 700 lm, Mount Type Tripod, Maximum Height 84 in, Minimum Height 48 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Battery Capacity 6.0Ah, Run Time 4 hr, 8 hr, 12 hr, Voltage 18V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.