Shop MILWAUKEE TOOL

M18 Tower Light/Charger, M18 XC5.0 Bat

  • Mfr # 2136-20, 48-11-1850
  • Zoro # G905311420

product price: 
$
697.70
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Lumens
6,000 lm
Standards
UL Listed
Includes
Battery
Features
Low Battery Indicator, USB port
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2136-20, 48-11-1850
Zoro #
G905311420
UPC #
045242569977
Country of Origin
Multiple

Dimensions

Max. Height
41 1/4 in
Maximum Height
84 in
Fits Chest Size
Low Battery Indicator, USB port

Details

Item
Jobsite Light
Voltage
18V DC
Lumens
6,000 lm
Standards
UL Listed
Includes
Battery
Features
Low Battery Indicator, USB port
Series
No Series
Green Environmental Attribute
Product is Rechargeable
Focus
Adjustable
Switch Type
Push Button
Included Charger
No
Lamp Type
LED
Special Features
Low Battery Indicator, USB Port
Water Penetration Rating
IP54
Use With Battery Mfr. No.
All Milwaukee M18 Series
Number of Batteries
1
Light Output Mode
High
Corded/Cordless
Cordless
Product Type
Site Light
Charger Replacement
23Y581
Power Source
Cordless
Tool Weight
21 lb
Mount Type
Tripod
Compatible Battery Model Number
All Milwaukee M18 Series
Number of Batteries Included
1
Battery Platform
M18(TM)
Brightness Level
6,000 lm
Replacement Lamps
No
Maximum Brightness Level
6,000 lm
Lamp Life at Maximum Lumens Rating
50,000 hr
Compatible Charger Model Number
23Y581

Description

Jobsite Light, Battery Platform M18(TM), Series No Series, Light Output Mode High, Brightness Level 6,000 lm, Maximum Brightness Level 6,000 lm, Mount Type Tripod, Maximum Height 84 in, Voltage 18V DC, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M18 Series, Features Low Battery Indicator, USB port, Focus Adjustable, Included Charger No, Includes Battery, Lamp Life at Maximum Lumens Rating 50,000 hr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.