Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Tower Light+M18 RDL FORGE XC8.0 Kit

  • Mfr # 2131-20, 48-59-1881

  • Zoro # G115271491


original price: $527.99
6% off
new price: $491.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Standards
UL Listed
Lamp Type
LED
Charger Model Number
45LD79
Compatible Charger Model Number
45LD79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2131-20, 48-59-1881
Zoro #
G115271491
UPC #
045242006670
Country of Origin
China

Dimensions

Maximum Height
84 in
Overall Length
7 1/2 in
Tool Width
8 in
Minimum Height
48 in

Details

Item
Cordless Tripod Light Kit
Voltage
18 V
Standards
UL Listed
Lamp Type
LED
Charger Model Number
45LD79
Compatible Charger Model Number
45LD79
Battery Model Number
823ZF0
Battery Capacity
8.0 Ah
Brightness Level
700 lm, 1,100 lm, 2,500 lm
Wireless Technology
No
Run Time
4 hr
Number of Light Output Modes
3
Compatible Battery Capacity
8.0 Ah
Light Distribution
90 Degrees
Features
5 Second Set-Up, 7 ft Extension, Adjustable Head: Rotates 230 Degrees Vertically, Pivots 240 Degrees Horizontally, Dual Power: Powered by M18 or Extension Cord, Impact Resistant, Reinforced Legs Protective Guard, Low Battery Indicator, Protective Guard to Secure Head and Lens During Transport and Storage, Secures Head and Lens During Transport and Storage
Light Output Mode
High / Medium / Low
Replacement Lamps
No
Switch Type
Push Button
Focus
Adjustable
Head Type
Rotating
Power Source
Cordless
Water Penetration Rating
IP67
Product Type
Tripod Light
Tool Weight
15.25 lb
Minimum Brightness Level
700 lm
Lamp Life Battery Capacity Rating
5 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Maximum Brightness Level
2,500 lm
Compatible Battery Model Number
823ZF0
Series
ROCKET
Maximum Head Rotation Angle
240 Degrees
Included Charger
Yes
Number of Batteries Included
1
Battery Platform
M18(TM) REDLITHIUM(TM)
Charging Capability
Does Not Charge
Lamp Life at Maximum Lumens Rating
4 hr
Mount Type
Tripod

Description

Tripod Light, Battery Platform M18(TM), Series ROCKET, Light Output Mode High, Low, Medium, Brightness Level 700 lm, 1,100 lm, 2,500 lm, Maximum Brightness Level 2,500 lm, Minimum Brightness Level 700 lm, Mount Type Tripod, Maximum Height 84 in, Minimum Height 48 in, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 240 Degrees , Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 8.0 Ah, Run Time 4 hr, Voltage 18V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.