Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 Utility Bucket Light Kit 2122-22HD

M18 Utility Bucket Light Kit (Discontinued)

  • Mfr # 2122-22HD
  • Zoro # G501778481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2122-22HD
Zoro #
G501778481
UPC #
045242513376
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Tool Length
8 1/2 in
Tool Width
13 1/8 in
Max. Height Grouping
6 to 12 in
Tool Depth
13 11/16 in
Max. Height
12 1/8 in
Tool Height
12 1/8 in

Details

Item
Cordless Work Light
Lumens
2200 lm, 2500 lm, 800 lm
Charger Replacement
Mfr. No. 48-59-1808
Series
No Series
Light Output Mode
Flood / Spot-Flood / Spot
Water Penetration Rating
IP56
Features
Designed for use in High Voltage Environments, Dual Light Head Design with 180 Degrees of Vertical and Horizontal Head Rotation, Extreme Weather Protection and High Voltage Durability, LED Limited Lifetime Warranty: LEDs never need to be replaced, Low Battery Indicator, Output Provides Neutral White Color and Produces an Even Beam Pattern for Clearer Visibility, Part of the M18(TM) System, Featuring 200+ Solutions, Patented Spring Loaded Bucket Clamp
Tool Weight
10.5 lb
Includes
(2) M18 Redlithium High Output XC 8.0 Batteries (48-11-1880), M18 and M12 Rapid Charger (48-59-1808)
Beam Distance
1,500 ft
Base Style
Clamp
Focus
Spot/Flood Combination Beam
Voltage
18 V
Lamp Type
LED
Power Source
Cordless
Included Charger
Yes
Green Environmental Attribute
Product is Rechargeable
Replacement Lamps
No
Switch Type
Push Button
Light Distribution
90 Degrees
Mount Type
Spring-Loaded Clamp
Number of Batteries Included
2
Head Type
Rotating
Brightness Level
800 lm, 2,200 lm, 2,500 lm
Charger Model Number
48-59-1808
Lamp Life Battery Capacity Rating
5 Ah
Run Time
4 hr, 6 hr
Cordless Tool Kit Contents
Bare Tool, Charger, (2) Batteries
Charging Capability
Cordless Tool Battery
Battery Platform
M18(TM) REDLITHIUM(TM)
Battery Capacity
8.0 Ah
Product Type
Work Light
Max. Brightness Range
1,500 to 2,999 lm
Number of Light Output Modes
3
Compatible Battery Model Number
48-11-1880
Battery Model Number
48-11-1880
Minimum Brightness Level
800 lm
Maximum Head Rotation Angle
180 Degrees
Compatible Charger Model Number
48-59-1808
Maximum Brightness Level
2,500 lm
Lamp Life at Maximum Lumens Rating
4 hr
Corded/Cordless
Cordless
Number of Batteries
2
Use With Battery Mfr. No.
Mfr. No. 48-11-1880
Lamp Life
50,000 hr
Special Features
Low Battery Indicator, Trueview High Definition Output Provides Neutral White Color and Produces an Even Beam Pattern for Clearer Visibility

Description

Cordless Work Light, Battery Platform M18(TM) REDLITHIUM(TM), Series No Series, Brightness Level 800 lm, 2,200 lm, 2,500 lm, Maximum Brightness Level 2,500 lm, Minimum Brightness Level 800 lm, Light Output Mode Flood / Spot-Flood / Spot, Mount Type Spring-Loaded Clamp, Light Distribution 90 Degrees , Head Type Rotating, Maximum Head Rotation Angle 180 Degrees , Cordless Tool Kit Contents Bare Tool, Charger, (2) Batteries, Battery Capacity 8.0 Ah, Run Time 4 hr, 6 hr, Voltage 18 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.