Zoro Homepage

M18 Wet/Dry Vacuum, M18 Battery Pack

  • Mfr # 0970-20, 48-11-1850

  • Zoro # G405311432


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Vacuum Filtration Type
HEPA
Weight
11.3 lb
Vacuum Collection Type
Bagless
Cordless Tool Battery Type
Li-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0970-20, 48-11-1850
Zoro #
G405311432
UPC #
-
Country of Origin
Multiple

Dimensions

Tank Size
2.5 gal
Vacuum Hose Length
6 ft
Length
17 in
Width
10 1/2 in
Vacuum Hose Dia.
1 1/4 in
Height
12 3/4 in
Power Cord Length
Cordless

Details

Item
Wet/Dry Vacuum
Voltage
18 V
Vacuum Filtration Type
HEPA
Weight
11.3 lb
Vacuum Collection Type
Bagless
Cordless Tool Battery Type
Li-Ion
Tank Wet Capacity
2 1/2 gal
Vacuum Capacity
2-1/2 gal
Current
N/A - Cordless
Tank Material
Plastic
Peak Horsepower
0 hp
Battery Capacity
5 Ah
Vacuum Power Source
Cordless
Static Pressure
47 in
Includes Charger
No
Battery Charge Time
1.5 hr
Motor Efficiency Type
Brushless
Includes Battery
Yes
Number of Motor Stages
1
Features
Brushless Motor, Built-In Blower Port, High and Low Switch
Frequency
None
Average Brush Life
Not Rated
Vacuum Pickup Type
Wet/Dry
Standards
UL Listed
Application
Small Area and Spot Clean Up
Vacuum Air Flow
50 cfm
Includes
(1) 6 ft Flexible Hose, (1) Crevice Tool, (1) HEPA Filter (49-90-1900), (1) M18(TM) FUEL(TM) PACKOUT(TM) 2.5 gal Wet/Dry Vacuum (0970-20), (1) Utility Nozzle, (1) Vacuum Power Tool Adapter (49-90-2018)
Filter Efficiency
99.97% at 0.3 microns
Battery Run Time
Varies
Sound Level
87 dBA
Plug Type
Cordless
Air Watts
88 W
No. Batteries Included
1
Tank Dry Capacity
2 1/2 gal
Green Environmental Attribute
Product is Rechargeable
Shop By
Hot Buys

Description

Wet/Dry Vacuum, Vacuum Power Source Cordless, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Filtration Type HEPA, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 53 cfm, Static Pressure 47 in, Sound Level 87 dBA, Tank Material Plastic, Tank Size 2 1/2 gal, Tank Dry Capacity 2 1/2 gal, Tank Wet Capacity 2 1/2 gal, Vacuum Collection Type Bagless, Motor Efficiency Type Brushless, Number of Motor Stages 1, Air Watts 88 W, Peak Horsepower 0 hp, Current Not Applicable, Frequency Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.