Shop MILWAUKEE TOOL
See all product information
Create Account
M18 XC5 Battery
Mfr # 48-11-1855
Zoro # G124781967
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Battery Chemistry
Li-Ion
Product Type
Battery
Voltage
18V DC
Tool Series
M18(TM)
Compatible Manufacturer Part Number
Milwaukee M18(TM) Cordless Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-11-1855
- Zoro #
- G124781967
- UPC #
- 045242307487
- Country of Origin
- Korea, Republic of
- Battery Chemistry
- Li-Ion
- Product Type
- Battery
- Voltage
- 18V DC
- Tool Series
- M18(TM)
- Compatible Manufacturer Part Number
- Milwaukee M18(TM) Cordless Tools
- Battery Series
- M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
- Battery Capacity
- 5 Ah
- Number of Batteries Included
- 1
- Item
- M18 XC5 Battery
- Battery Platform
- M18(TM)
- Number of Chargers Included
- 0
- Oil Resistance
- Oil-Resistant
Description
M18 XC5 Battery, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 18V DC, Charger Input Voltage Not Applicable, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Overall Length 3 1/8 in, Wireless Tracking System Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.