M18 XC5.0 Batteries 2-Pack + M18 Dual Bay Simultaneous Rapid Charger

  • Mfr # 48-11-1852, 48-59-1802

  • Zoro # G105258488


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
5 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
Yes
Charger Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-1852, 48-59-1802
Zoro #
G105258488
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
3 in
Overall Width
3 1/8 in
Overall Length
4 1/2 in

Details

Item
Battery
Battery Capacity
5 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
Yes
Charger Input Voltage
120V AC
Charger Class
Rapid
Wireless Tool Tracking
No
Charger
56LA69
Battery Chemistry
Li-ion
Charging Type
Simultaneous
Battery Capacity Charged in 1-Hour
5 Ah
Green Environmental Attribute
Product is Rechargeable
For Battery Voltage
18 V
For Use With
Milwaukee 18V Cordless Tools
For Battery Chemistry
Li-Ion
Cordless Tool Battery Platform
M18(TM) REDLITHIUM(TM)
Includes
M18(TM) REDLITHIUM(TM) XC5.0 Extended Capacity Battery Packs
Battery Series
XC
Features
Best-in-Class Construction, Delivers Fade Free Power in Extreme Jobsite Conditions, Fuel Gauge Onboard: Displays Remaining Runtime for Less Downtime on the Job, Provides Optimized Performance and Overload Protection Using Total S, REDLINK(TM) Intelligence
Weight
1.6 lb
Cordless Tool Kit Contents
(2) Battery Pack; (1) Charger
Included Charger Class
Rapid
Included Charger
56LA69
Charger Model
56LA69

Description

Battery and Charger, Battery Capacity 5 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Terminal Type N/A, Voltage 18V DC, Cordless Tool Kit Contents (2) Battery Pack; (1) Charger, Charger 56LA69, Included Charger Class Rapid, Charger Input Voltage 120V AC, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Cordless Tool Battery Platform M18(TM) REDLITHIUM(TM), Overall Height 3 in, Overall Length 4 1/2 in, Overall Width 3 1/8 in, Weight 1.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.