
M18 XC5.0 Battery 2PK + HO XC6.0 Battery
Mfr # 48-11-1852, 48-11-1865
Zoro # G216129561
product price: $467.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-11-1852, 48-11-1865
Zoro #
G216129561
UPC #
045242350506
Country of Origin
Multiple
Details
Item
Batteries
Green Environmental Attribute
Product is Rechargeable
Description
Battery Kit, Battery Capacity 5 Ah, 6 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 3, Voltage 18V DC, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM), Overall Height 3 in, Overall Length 4 1/2 in, Overall Width 3 1/8 in, Weight 1.6 lb, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.