Zoro Homepage

M18 XC5.0 Battery 2PK + M18 TOP-OFF

  • Mfr # 48-11-1852, 2846-20

  • Zoro # G715812902


product price: $404.46
/ea
Free Shipping & Returns

Key Features

For Use With
Milwaukee M18 Tools
Features
Best-in-Class Construction, Delivers Fade Free Power in Extreme Jobsite Conditions, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, Provides Optimized Performance and Overload Protection Using Total S, REDLINK(TM) Intelligence
Voltage
18V
Battery Capacity
5 Ah
Number of Ports
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1852, 2846-20
Zoro #
G715812902
UPC #
045242350506
Country of Origin
Multiple

Details

Item
Battery and Power Kit
For Use With
Milwaukee M18 Tools
Features
Best-in-Class Construction, Delivers Fade Free Power in Extreme Jobsite Conditions, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, Provides Optimized Performance and Overload Protection Using Total S, REDLINK(TM) Intelligence
Voltage
18V
Battery Capacity
5 Ah
Number of Ports
0
Battery Series
XC
Accessory Weight
1.6 lb
Includes
(1) Power Supply, (2) Batteries
Number of Pieces
3
Application
Powering Tools

Description

M18 XC5.0 Battery 2PK + M18 TOP-OFF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.