Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 XC5.0 Battery Two Pack, M18 Radio

  • Mfr # 48-11-1852, 2952-20

  • Zoro # G812923846


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Batteries, AC Adapter
Features
3 Phone Storage Locations, Best-in-Class Construction, Built-In Equalizer Settings Allow you to Customize the Bass and Treble to your Preferred Sound, Delivers Fade Free Power in Extreme Jobsite Conditions, Dual 3.5 in Woofers Provide Balanced and Clear Sound, Dual High Range Tweeters Deliver Crisp Highs, Durable Design, Dust Resistant, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, Impact Resistant, Integrated Playback Controls, Metal Grille with Stands Demanding Jobsite Environments, Provides Optimized Performance and Overload Protection Using Total S, REDLINK(TM) Intelligence, Stackable Design Stores Easy on the Job and in the Trailer, Upto 13 Hours of Runtime on an M18(TM) XC5.0 Battery at MAX Volume, Water Resistant
Power Source
Cordless
Number of USB Ports
1
Standards
FCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-1852, 2952-20
Zoro #
G812923846
UPC #
045242350506
Country of Origin
Multiple

Dimensions

Tool Height
8 1/4 in
Tool Width
7 7/16 in
Tool Depth
7 7/16 in
Tool Length
16 3/4 in

Details

Item
Battery Pack and Radio
Includes
(2) Batteries, AC Adapter
Features
3 Phone Storage Locations, Best-in-Class Construction, Built-In Equalizer Settings Allow you to Customize the Bass and Treble to your Preferred Sound, Delivers Fade Free Power in Extreme Jobsite Conditions, Dual 3.5 in Woofers Provide Balanced and Clear Sound, Dual High Range Tweeters Deliver Crisp Highs, Durable Design, Dust Resistant, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, Impact Resistant, Integrated Playback Controls, Metal Grille with Stands Demanding Jobsite Environments, Provides Optimized Performance and Overload Protection Using Total S, REDLINK(TM) Intelligence, Stackable Design Stores Easy on the Job and in the Trailer, Upto 13 Hours of Runtime on an M18(TM) XC5.0 Battery at MAX Volume, Water Resistant
Power Source
Cordless
Number of USB Ports
1
Standards
FCC
Voltage
18 V
Memory Presets
18
Number of Batteries Included
2
Included Charger
No
Bluetooth Capability
Yes
Battery Model Number
38XJ03
Charging Type
USB Charging
Play Modes
AM/FM, Bluetooth(R), USB
Compatible Battery Voltage
18V
Battery Capacity
5 Ah
USB Charging Power
3 A
Number of Presets Stations
18
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Series
M18
Tool Weight
8.31 lb
Product Type
Battery Pack and Radio
Housing Material
Plastic
Number Ports
0
Battery Platform
M18(TM)
Port Types
(1) USB Port
Number of Outlets
0
Charger Input Voltage
120V AC

Description

M18 XC5.0 Battery Two Pack, M18 Radio

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.