Zoro Homepage

M18 XC5.0 Battery Two Pack+M18 Inflator

  • Mfr # 48-11-1852, 2848-20

  • Zoro # G012923813


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Includes
All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, Presta Chuck
Application
Passenger, Light Truck and Other Medium Duty Tires
Voltage
18 V
Hose Length
36 in
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-11-1852, 2848-20
Zoro #
G012923813
UPC #
045242350506
Country of Origin
Multiple

Dimensions

Hose Length
36 in
Overall Length
13 13/16 in
Overall Height
7 3/16 in
Overall Width
6 3/8 in

Details

Includes
All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, Presta Chuck
Application
Passenger, Light Truck and Other Medium Duty Tires
Voltage
18 V
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Tool Weight
7 lb
Number of Batteries Included
2
Item
Batteries and Inflator
Standards
cULUs, UL Listed
Housing Material
Glass Filled Nylon, Polypropylene
Included Charger
No
Duty Cycle Percentage
33 %
Power Source
Cordless
Battery Capacity
(2) 5.0 Ah
Battery Model Number
38XJ03
Battery Platform
M18(TM) REDLITHIUM(TM)
Gauge Accuracy
+/-1%
Minimum Air Pressure
0 psi
Maximum Air Pressure
150 psi
Features
Series
M18

Description

Inflator Kit, Power Source Cordless, Battery Platform M18(TM), Voltage 18V DC, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Battery Capacity (2) 5.0 Ah, Number of Batteries Included 2, Maximum Air Pressure 150 psi, Minimum Air Pressure 0 psi, Hose Length 36 in, Battery Included / Bare Tool Battery Included, Includes All Brass Schrader Chuck, Inflation Needle, Inflator Nozzle, Presta Chuck, Tool Weight 7 lb, Application Passenger; Light Truck and Other Medium Duty Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.