
M181/2 Compact Brushless Drill/Driver Bare Tool, 2701-20 (Discontinued)
- Mfr # 2801-20
- Zoro # G809146555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2801-20
Zoro #
G809146555
UPC #
45242502417
Country of Origin
China
Description
Milwaukee . The M18 1/2 Compact Brushless Drill/Driver is the Most Compact 18V drill on the market and delivers over 50% Longer Run-Time than drills with brushed motors. The Milwaukee built brushless motor, REDLINK Electronics, and REDLITHIUM batteries provide more efficient power delivery, for fewer trips to the charger. At only 6-7/8 long and 3.7 lbs. with battery, this drill provides excellent control & balance in a compact size, perfect for work overhead or in tight spaces. This compact drill delivers 500 in-lbs. of torque and 0-450/0-1,800 RPM, for a wide range of drilling and fastening applications. An all-metal gear case and 1/2 metal chuck provide maximum durability. Milwaukee Brushless Motor: Optimized for efficiency, this motor delivers over 50% longer run-time and 2X longer life than brushed motors. Also delivers 500 in-lbs. of torque and 0-400/0-1,800 RPM for a wide range of drilling & fastening applications. Compact Design: Provides excellent balance and control, ideal for overhead applications or work in tight spaces. REDLINK Intelligence: Advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life. REDLITHIUM Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market. All-Metal Gear Case and 1/2 Metal Chuck: Provide maximum impact and shock durability. Peak Torque: 500 in-lbs. Includes: 1 M18 1/2 Compact Brushless Drill/Driver - TOOL ONLY 2701-20.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.