Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18F Grinder + M18 RDL FORGE XC8.0 Kit

  • Mfr # 2880-20, 48-59-1881

  • Zoro # G115079295


original price: $507.99
8% off
new price: $464.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V DC
Includes
Back Flange, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Battery Series
FORGE(TM)
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2880-20, 48-59-1881
Zoro #
G115079295
UPC #
045242566280
Country of Origin
Multiple

Dimensions

Overall Length
12 3/4 in
Wheel Diameter
4 1/2 in, 5 in
Spindle Thread Size
5/8 in-11

Details

Item
Angle Grinder Kit
Switch Type
Paddle
Voltage
18V DC
Includes
Back Flange, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Battery Series
FORGE(TM)
Standards
UL Listed
Switch Function
Paddle, without Lock-On
Switch Location
Bottom
Number of Speed Settings
1
Brake Type
None
Max. Speed
8,500 RPM
Accessory Free Tool Change
Yes
Built-In Light
No
Electrical Protection
Overload Protection
Anti-Restart Technology
No
Tether Style
Tether Capable
Charger Included
Yes
Features
5/8 in-11 Spindle for Use with Common Grinding Accessories, Slide Switch Designed to Reduce User Fatigue, Tool-Free Accessory Change with Integrated FIXTEC Technology
Grip Style
Barrel Grip
Safety Features
Adjustable Guard, Anti-Kickback Clutch
Head Type
Standard Head
Case Included
No
Power Source
Cordless
For Wheel Type
Type 1, Type 27
Vibration Level
1.5 m/sq sec
Application
Cutting, Grinding
Wireless Tool Tracking
No
Number of Batteries Included
1
Duty
Medium Duty
Anti-Kickback Clutch Type
Electronic
Lock-On Switch
No
Lock-Off Switch
No
Dust Management
Dust Extraction
Jobsite Light Included
No
Brushless Motor
Yes
Charger Model
45LD79
Battery Capacity
8.0 Ah
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Minimum Speed
8,500 RPM
Material Application
Metal
Guard Adjustment
Toolless Adjustable
Tool Weight
3.1 lb
Anti-Vibration Technology
Yes

Description

The MILWAUKEE TOOL - 2880-20, 48-59-1881 is an Angle Grinder Kit designed for industrial cutting and grinding tasks. The tool operates on an 18V DC brushless motor powered by a FORGE(TM) 8.0 Ah battery. The efficiency and durability of the tool may vary depending on the work environment conditions. The tool is cordless, allowing for use across various job sites. The grinder kit includes a barrel grip feature, along with anti-vibration technology that may assist in reducing the intensity of vibrations during operation. Additionally, it is equipped with tool-less adjustable guards and a tool-free accessory change system indicating a simplified setup process.

Key Features:

  • Accessory Free Tool Change: Yes - For quick installation or removal of cutting/grinding/sanding/polishing wheels, backing pads, flanges, guards, or attachments without using a separate tool.
  • Anti-Vibration Technology: Yes - That may assist in reducing the intensity of vibrations during operation.
  • Brushless Motor: Yes - No carbon brushes for potentially higher efficiency and less maintenance.
  • Maximum Speed: 8,500 RPM – With a lower limit (minimum speed) also set at 8,500 RPM.
  • Battery Capacity of 8.0 Ah: This contributes to the tool's operational performance. Actual effectiveness under working conditions may vary.
  • Spindle Thread Size: 5/8 in-11 - Identifying the appropriate attachment size for wheels, disc, guards, and accessories.
  • Wheel Diameter Compatibility: 4 1/2 in, 5 in - Indicating the outside diameter of the grinding wheel the grinder can accommodate.
  • Safety Features: Adjustable Guard and Electronic Anti-Kickback Clutch - Incorporated as part of user safety precautions. Individual operation safety is dependent on proper usage and handling.
  • Included Items: Back Flange, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.