Zoro Homepage
This item is Discontinued.
Milwaukee Tool M18FUEL1/2 High Torque Impact Wrench w/ Ring,  2767-20

M18FUEL1/2 High Torque Impact Wrench w/ Ring, (Discontinued)

  • Mfr # 2767-20
  • Zoro # G109146101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2767-20
Zoro #
G109146101
UPC #
45242502233
Country of Origin
China

Details

Voltage
18
Includes
Bare Tool Only
Cordless Tool Battery Type
High Torque

Description

Milwaukee M18 FUEL 1/2 High Torque Impact Wrench w/ Ring, 2767-20. The M18 FUEL 1/2 High Torque Impact Wrench with Friction Ring Kit features the most powerful cordless wrench in its class, delivering up to 700 ft-lbs of maximum fastening torque, 1,100 ft-lbs of nut-busting torque and up to 2X more runtime. The POWERSTATE Brushless Motor outperforms competitors with constant power output, and the Milwaukee designed impact mechanism delivers up to 700 ft-lbs of maximum fastening torque. The REDLITHIUM XC 4.0 Extended Capacity Battery Pack not included delivers more work per charge and more work over pack life than any other battery. It features an onboard fuel gauge to help you monitor the charge more accurately, so there's less downtime on the job. REDLINK PLUS Intelligence allows the operator to choose between 2 fastening modes with Milwaukee's proprietary DRIVE CONTROL feature and ensures maximum performance and protection from overload, overheating and over-discharge. This 18-volt lithium-ion FUEL High-Torque Impact Wrench offers quick, tool-free socket changes with a 1/2 friction ring anvil. You'll get ultimate comfort during extended use with the new contoured soft grip. Includes: 1 M18 FUEL 1/2 High Torque Impact Wrench with Friction Ring 2763-20. Bare Tool Only. Battery & Charger Sold Separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.