Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18(TM) 18 V Cordless Battery-Powered Handheld Leaf Blower Kit, 100 cfm, 160 mph, Battery Included

  • Mfr # 0884-20, 48-59-1850

  • Zoro # G909440188


product price: $337.74
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
100 cfm
Maximum Air Speed
160 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0884-20, 48-59-1850
Zoro #
G909440188
UPC #
045242307937
Country of Origin
Multiple

Dimensions

Tool Height
4 3/16 in
Tool Width
10 13/16 in
Tool Length
11 15/16 in

Details

Maximum Air Flow
100 cfm
Maximum Air Speed
160 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
Charge Time
1.25 hr
Power Source
Cordless
Blower Type
Handheld
Item
Battery-Powered Handheld Leaf Blower Kit
Fuel Type
Battery
Battery Number
35GJ99
Vacuum Function
No
Charger Replacement
23Y581
Included Charger
23Y581
Battery Amperage
5.0 Ah
Blowers and Vacuums Air Speed Range
151 to 175 mph
Compliance
1-UL Listed, CSA Listed, ETL Listed
Number of Wheels
0
Run Time
15 min
Standards
CSA, ETL, UL Listed
Battery Voltage
18 V
Cordless Tool Battery Type
Li-Ion
Includes
Extension Nozzle 9 in, Universal Inflator/Deflator
Speed Control
3
Blowers and Vacuums Air Flow Range
100 to 200 cfm
Number of Speeds
3
Battery Platform
M18(TM)
Battery Model Number
48-59-1850
Charger Model Number
23Y581
Speed Settings
Variable
Tool Series
M18(TM) Series
Number of Batteries Included
1
Throttle Location
Tube
Tool Weight
3.6 lb
Function
Blower
Number of Batteries to Operate
1

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform M18(TM), Maximum Air Flow 100 cfm, Maximum Air Speed 160 mph, Function Blower, Number of Speeds 3, Number of Batteries to Operate 1, Number of Batteries Included 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 3.6 lb, Blower Type Handheld, Voltage 18 V, Battery Model Number 48-59-1850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.