M18(TM) Cordless Battery-Powered Handheld Leaf Blower Kit, 500 cfm, 120 mph, Battery Included

  • Mfr # 3017-21HD

  • Zoro # G514795796


original price: $399.00
12% off
new price: $349.00
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
500 cfm
Maximum Air Speed
120 mph
Voltage
18 V DC
Bare Tool/Battery Included
Battery Included
Battery Capacity
12.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3017-21HD
Zoro #
G514795796
UPC #
045242823970
Country of Origin
Mexico

Dimensions

Tool Length
37 3/4 in
Tool Width
6 5/16 in
Tool Height
11 11/16 in

Details

Maximum Air Flow
500 cfm
Maximum Air Speed
120 mph
Voltage
18 V DC
Bare Tool/Battery Included
Battery Included
Battery Capacity
12.0 Ah
Sound Level
54 dBA
Power Source
Cordless
Blower Type
Handheld
Item
Battery-Powered Handheld Leaf Blower Kit
Speed Settings
Variable
Battery Platform
M18(TM)
Number of Chargers Included
1
Motor Type
Brushless
Charger Model Number
48-59-1808
Tool Series
M18 FUEL(TM) Series
Number of Batteries Included
1
Tool Weight
8.6 lb
Function
Blower
Battery Model Number
48-11-1813
Number of Batteries to Operate
1
Charge Time
2.17 hrs

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform M18(TM), Maximum Air Flow 500 cfm, Maximum Air Speed 120 mph, Sound Level 54 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 12.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 8.6 lb, Blower Type Handheld, Voltage 18 V DC, Battery Model Number 48-11-1813

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.