M18(TM) Cordless Blower Kit, 500 cfm, 120 mph, Battery Included, 54 dBA

  • Mfr # 3017-21HD, 48-11-1865

  • Zoro # G415812905


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
500 cfm
Maximum Air Speed
120 mph
Voltage
18 V DC
Bare Tool/Battery Included
Battery Included
Battery Capacity
(1) 12.0 Ah, (1) 6.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3017-21HD, 48-11-1865
Zoro #
G415812905
UPC #
045242823970
Country of Origin
Multiple

Dimensions

Tool Width
6 5/16 in
Tool Height
11 11/16 in
Tool Length
37 3/4 in

Details

Maximum Air Flow
500 cfm
Maximum Air Speed
120 mph
Voltage
18 V DC
Bare Tool/Battery Included
Battery Included
Battery Capacity
(1) 12.0 Ah, (1) 6.0 Ah
Sound Level
54 dBA
Power Source
Cordless
Blower Type
Handheld
Item
Blower Kit
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Run Time
18 min
Tool Weight
8.6 lb
Speed Settings
Variable
Number of Batteries to Operate
1
Function
Blower
Equivalent Gas Engine Displacement
Not Rated
Number of Batteries Included
2
Battery Model Number
48-11-1865, 48-11-1813
Number of Chargers Included
1
Motor Type
Brushless
Charger Model Number
48-59-1808

Description

Blower Kit, Power Source Cordless, Battery Platform M18(TM), Maximum Air Flow 500 cfm, Maximum Air Speed 120 mph, Sound Level 54 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity (1) 12.0 Ah, (1) 6.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Rated, Tool Weight 8.6 lb, Blower Type Handheld, Voltage 18 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.