M18(TM) Cordless Leaf Blower Kit, 100 cfm, 160 mph, Battery Included, 0 dBA

  • Mfr # 0884-20, 48-11-1820

  • Zoro # G816209786


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Tool Width
5 15/16 in
Bare Tool/Battery Included
Battery Included
Battery Capacity
2.0 Ah
Tool Series
M18(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0884-20, 48-11-1820
Zoro #
G816209786
UPC #
045242307937
Country of Origin
Multiple

Dimensions

Tool Width
5 15/16 in
Tool Height
9 13/16 in
Tool Length
14 3/16 in

Details

Voltage
18 V DC
Bare Tool/Battery Included
Battery Included
Item
Leaf Blower Kit
Battery Capacity
2.0 Ah
Tool Series
M18(TM)
Maximum Air Speed
160 mph
Power Source
Cordless
Throttle Location
Tube
Standards
CSA, ETL, UL Listed
Run Time
15 min
Blower Type
Handheld
Charge Time
1.25 min
Battery Platform
M18(TM)
Sound Level
0 dBA
Tool Weight
3.6 lb
Maximum Air Flow
100 cfm
Shop By
Hot Buys
Battery Model Number
48-11-1820
Number of Batteries to Operate
1
Number of Batteries Included
1
Speed Settings
Variable
Motor Type
Brushed
Function
Blower
Number of Speeds
3
Number of Chargers Included
0
Green Environmental Attribute
Product is Rechargeable

Description

Leaf Blower Kit, Power Source Cordless, Battery Platform M18(TM), Maximum Air Flow 100 cfm, Maximum Air Speed 160 mph, Sound Level 0 dBA, Function Blower, Number of Speeds 3, Motor Type Brushed, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 0, Battery Capacity 2.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 3.6 lb, Blower Type Handheld, Voltage 18 V DC, Battery Model Number 48-11-1820

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.