M18 Brushless Jobsite Fan, 18 in Blade Dia, 3 Speeds, 3400 cfm, Bare Tool
Mfr # 0821-20
Zoro # G412840666
product price: $269.00
/ea
Free Shipping & Returns
Key Features
Tool Weight
17 lb
Battery Platform
M18
Standards
cULus
Number of Speeds
3
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0821-20
Zoro #
G412840666
UPC #
045242586325
Country of Origin
United States
Dimensions
Overall Height
26 1/2 in
Blade Diameter
18 in
Overall Length
11 in
Overall Width
23 5/16 in
Details
Tool Weight
17 lb
Battery Platform
M18
Standards
cULus
Number of Speeds
3
Item
Cordless Jobsite Fan
Power Source
Cordless
Voltage
18 V
Air Flow
3,400 cfm
Oscillation Angle
360 Degrees
Mount Type
Freestanding
Oscillation
Oscillating
Features
Battery Capacity
5.0 Ah
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Series
M18
Included Charger
No
Description
Jobsite Fan, Battery Platform M18(TM), Series M18, Blade Diameter 18 in, Number of Speeds 3, Air Flow 3,400 cfm, Mount Type Freestanding, Oscillation Oscillating, Cordless Tool Kit Contents Bare Tool, Battery Capacity 5.0 Ah, Battery Included / Bare Tool Bare Tool, Voltage 18V DC, Power Source Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.