Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18(TM) HOTSHOT(TM) Jump Starter

  • Mfr # 3841-20

  • Zoro # G216437994


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Features
2000 Peak Amps, Always Ready To Jump, Capacitors Rated Up To 500,000 Cycles, Custom Clamp Design, Digital Display With Voltage Readout, IP65 Rated (Tool Only), Jump up To 8.1L Gas & 3.0L Diesel, Jump with M18(TM) Batteries, Optimized For M18(TM) REDLITHIUM(TM) XC5.0 & Above, Longer Life, No Maintenance Required, Performs At -4 Degrees F To 122 Degrees F, Prepared To Jump In Under 70 Seconds, Spark Proof, Reverse Polarity, & Overheat Protection, True All-Weather Performance, Up To 70 Jump Starts With One M18(TM) XC5.0 Battery
Overall Depth
11 1/2 in
Indoor or Outdoor Use
Indoor/Outdoor
Power Cord Length
22 1/2 in
Number of Batteries Included
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3841-20
Zoro #
G216437994
UPC #
045242884452
Country of Origin
Viet Nam

Dimensions

Overall Depth
11 1/2 in
Power Cord Length
22 1/2 in
Overall Width
8 7/10 in
Cable Length
1.875 ft
Overall Height
4 3/16 in

Details

Features
2000 Peak Amps, Always Ready To Jump, Capacitors Rated Up To 500,000 Cycles, Custom Clamp Design, Digital Display With Voltage Readout, IP65 Rated (Tool Only), Jump up To 8.1L Gas & 3.0L Diesel, Jump with M18(TM) Batteries, Optimized For M18(TM) REDLITHIUM(TM) XC5.0 & Above, Longer Life, No Maintenance Required, Performs At -4 Degrees F To 122 Degrees F, Prepared To Jump In Under 70 Seconds, Spark Proof, Reverse Polarity, & Overheat Protection, True All-Weather Performance, Up To 70 Jump Starts With One M18(TM) XC5.0 Battery
Item
Jump Starter
Indoor or Outdoor Use
Indoor/Outdoor
Number of Batteries Included
0
Charging Current @ Voltage
3 A @5V
Automatic/Manual
Automatic
For Battery Voltage
12 V
Boost Current @ Voltage
2000 A @ 15V
Standards
IP65 Rated, UL Listed
For Use With Battery Type
Lead Acid
Charger Style
Handheld Portable
Includes
Clamps, Jump Starter Unit, Manual, USB-C Cable
Input Current
36 A
Portable
Yes
Charger Function
Boosting
Charge Type
USB
Material
Copper, Iron, VO PC ABS
Analog/ Digital
Digital
Amps
2000A
Power Source
Battery

Description

Jump Starter, For Use With Battery Type Lead Acid, For Battery Voltage 12 V, Boost Current @ Voltage 2000 A @ 15V, Charging Current @ Voltage 3 A @5V, Automatic, Cable Length 22 1/2 in, Charge Type USB, Charger Function Boosting, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage Not Applicable, Indoor or Outdoor Use Indoor/Outdoor, Input Current 36 A, Material Copper, Iron, VO PC ABS, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.