M18(TM) REDLITHIUM(TM) Cordless Battery-Powered Handheld Leaf Blower Kit, 500 cfm, 120 mph, 54 dBA

  • Mfr # 3017-21HD, 48-11-1813

  • Zoro # G115380094


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
500 cfm
Maximum Air Speed
120 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
12.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3017-21HD, 48-11-1813
Zoro #
G115380094
UPC #
045242823970
Country of Origin
Multiple

Dimensions

Tool Length
37 3/4 in
Tool Width
6 5/16 in
Tool Height
11 11/16 in

Details

Maximum Air Flow
500 cfm
Maximum Air Speed
120 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
12.0 Ah
Sound Level
54 dBA
Power Source
Cordless
Blower Type
Handheld
Item
Battery-Powered Handheld Leaf Blower Kit
Speed Settings
Variable
Number of Batteries to Operate
1
Battery Platform
M18(TM) REDLITHIUM(TM)
Motor Type
Brushless
Charger Model Number
45LD79
Function
Blower
Battery Model Number
823ZE9
Number of Batteries Included
2
Standards
UL Listed
Run Time
18 min
Tool Weight
8.6 lb
Number of Chargers Included
1

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform M18(TM) REDLITHIUM(TM), Maximum Air Flow 500 cfm, Maximum Air Speed 120 mph, Sound Level 54 dBA, Function Blower, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 12.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 8.6 lb, Blower Type Handheld, Voltage 18 V, Battery Model Number 823ZE9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.