
M18(TM) REDLITHIUM(TM) Cordless Blower and Battery Kit, 600 cfm, 145 mph, Battery Included, 65 dB
Mfr # 2824-20,48-11-1862,48-59-1815
Zoro # G815379947
product price:Â $846.99
/ea
Free Shipping & Returns
Key Features
Maximum Air Flow
600 cfm
Maximum Air Speed
145 mph
Voltage
18 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
6.0 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2824-20,48-11-1862,48-59-1815
Zoro #
G815379947
UPC #
045242538768
Country of Origin
Multiple
Dimensions
Tool Height
10 1/2 in
Tool Width
7 1/16 in
Tool Length
34 1/16 in
Description
Blower and Battery Kit, Power Source Cordless, Battery Platform M18(TM) REDLITHIUM(TM), Maximum Air Flow 600 cfm, Maximum Air Speed 145 mph, Sound Level 65 dB, Function Blower, Number of Speeds 1, Motor Type Brushless, Number of Batteries to Operate 2, Number of Batteries Included 2, Number of Chargers Included 1, Battery Capacity 6.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 6.01 lb, Blower Type Handheld, Sound Level at Distance 64 dB, Voltage 18 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.