Shop PRORUN
See all product information
Create Account
27.6cc 450 CFM 160 MPH Gas-Powered 2-Cycle Handheld Leaf Blower
- Mfr # PHB2444
- Zoro # G723330450
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Power Source
Gas
Color
Red
Blower Type
Handheld
Maximum Air Flow
450 cfm
Engine Cycle
2 cycle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHB2444
- Zoro #
- G723330450
- UPC #
- 850025750318
- Country of Origin
- China
Details
- Power Source
- Gas
- Item
- Leaf Blower
- Color
- Red
- Blower Type
- Handheld
- Maximum Air Flow
- 450 cfm
- Engine Cycle
- 2 cycle
- Maximum Air Speed
- 160 mph
- Run Time
- 50 min
Description
PRORUN is a vertically integrated OUTDOOR POWER EQUIPMENT manufacturer of both gas- and battery-powered chainsaws, blowers, trimmers, augers, mowers, and more. Backed by over 25 years of experience, PRORUN equipment is built for POWER and RELIABILITY.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.