
M2 Drill Bit, 3/16 in Dia, 6 in OAL, Spiral Flute, 4-Flute, SDS Shank
Mfr # 48-20-7511
Zoro # G514846900
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
3/16 in
Material - Machining
Carbide Tipped
Shank Type - Machining
SDS-Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-20-7511
Zoro #
G514846900
UPC #
45242112043
Country of Origin
Germany
Dimensions
Drill Bit Size
3/16 in
Overall Length
6 in
Details
Material - Machining
Carbide Tipped
Shank Type - Machining
SDS-Plus
Description
MILWAUKEE M/2 two cutter SDS Plus rotary hammer-drill bits are up to 30% faster with up to 20% more holes per charge in cordless rotary hammers. Breaker point pulverizes the material more effectively, resulting in faster drilling speeds. The variable flute allows for maximum debris extraction leading to up 20% more holes per charge in cordless rotary hammers while making it a very durable bit in corded and cordless rotary hammers. The enhanced rebar guards provide increased durability in hard aggregate and rebar. Additionally, M/2 features a centering tip for exact spot drilling, wear mark indicator indicating when the bit no longer meets ANSI diameter requirements and a reinforced flute for durability and minimized vibration. The increased life and efficiency of the M/2 two cutter drill bit line provides the ideal solution in general concrete for cordless and corded rotary hammer users.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.