Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Milwaukee Tool M28â„¢ Cordless LITHIUM-ION  6-7/8" Metal Cutting Saw 0740-20

M28â„¢ Cordless LITHIUM-ION 6-7/8" Metal Cutting Saw (Discontinued)

  • Mfr # 0740-20
  • Zoro # G002651771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0740-20
Zoro #
G002651771
UPC #
45242004157
Country of Origin
Unknown

Dimensions

Blade Dia.
6 7/8 in
Arbor Size
5/8 in
Overall Height
9 in
Depth of Cut @ 90 Deg.
2.43 in
Overall Length
13-3/4 in

Details

Power Source
Electric
Blade Side
Left
Drive Type
Direct Drive
Voltage
28V
Corded/Cordless
Cordless
Bevel Stops
No
Handle Type
D-Ring
Frame
Plastic, Metal
Cordless Tool Battery Type
Lithium-Ion
Tool Weight
7.2 lb.
Standards
UL Listed
No Load RPM
3200
Included Charger
No
Brake Type
Electric
Includes
Blade Wrench; Fence; 36T Carbide Blade; Safety Glasses
Shoe Material
Metal
Battery Capacity
3Ah
Motor Bearings
Ball
Battery Charger Input Voltage (V)
120
Color
Red, Black, Grey
Number of Blades
1
Charge Time
1 hr
Number of Batteries Required
1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.