Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M28 Cordless Lithium-Ion 7/16" Hex Impact Wrench - Bare Tool Only 0799-20

M28 Cordless Lithium-Ion 7/16" Hex Impact Wrench - Bare Tool Only (Discontinued)

  • Mfr # 0799-20
  • Zoro # G4993572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0799-20
Zoro #
G4993572
UPC #
045242004188
Country of Origin
China

Dimensions

Drive Size
7/16 in
Overall Length
11 3/4 in

Details

Voltage
28 V DC
Max. Torque
325 ft-lb
Includes
Hanger Bracket
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,450
Free Speed
1,450 RPM
Fastening Torque
325 ft-lb
Brushless Motor
No
Number of Speed Settings
Continuous
Features
Hanger Bracket With Solid Steel Ring, Magnesium Gear Case
Anvil Impact Action
Mechanical
Corded/Cordless
Cordless
Drive Configuration
Straight
Corded/Banded
Cordless
Tool Weight
7.6 lb
Series
M28
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Battery Series
M28(TM)
Cordless Tool Kit Contents
(1) Bare Tool
Collett
7/16 in Hex
Impact Rated
Impact Rated
Case Included
Yes
Wireless Tool Tracking
No
Standards
UL Listed
Built-In Light
No
Charger Included
No
Breakaway Torque
325 ft-lb
Retainer Type
Quick Change Hex
Battery Model No.
48-11-2830
Includes Battery
Tool Only
Battery Type
Li-Ion
Drive Shape
Hex
Number of Chargers Included
0
No Load Speed
1,450 RPM
Includes Case
Case Included
Motor Type
Brushed
Battery Chemistry
Li-Ion

Description

Cordless Impact Drivers, Impact Wrench, Drive Size 7/16 in, Drive Configuration Straight, Max. Torque 325 ft-lb, Bare Tool, Voltage 28 V DC, Series M28, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2,450, Max. No Load RPM 1,450, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 11 3/4 in, Tool Weight 7.6 lb, Battery Included No, Battery Pack Replacement 5AB52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.