Zoro Homepage
This item is Discontinued.
Milwaukee Tool M28 Cordless Lithium-Ion Right Angle Drill Kit 0721-21

M28 Cordless Lithium-Ion Right Angle Drill Kit (Discontinued)

  • Mfr # 0721-21
  • Zoro # G3035356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0721-21
Zoro #
G3035356
UPC #
045242003969
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
18 1/2 in
Overall Length
11 3/4 in

Details

Item
Drill Kit
Voltage
28V DC
No Load RPM
0 to 400/0 to 1000
Max. Torque
1,081 in-lb
Cordless Tool Battery Type
Li-Ion
Series
M28(TM)
Max. Power
Not Specified
Battery Included
5AB52
Battery Capacity
(1) 3.0 Ah
Battery Included / Bare Tool
Battery Included
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Pack Replacement
5AB52
Number of Batteries
1
Handle Type
Joist & Stud Right Angle
Tool Weight
10.9 lb
Features
Reversing Lever, Head Rotates 360 Degrees , Speed Control
Brushless Motor
No
Includes
(1) Battery, 1 hr 120V Charger, Carrying Case
Battery Model No.
5AB52
Drill Chuck Type
Keyless
Max. Speed
800 RPM
Wireless Tool Tracking
No
Power Source
Cordless
Throttle Type
Trigger
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Battery Series
M28
Min. Torque
0 in-lb
Built-In Light
Yes
Min. Speed
800 RPM
Torque Range
0 in-lb to 100 in-lb
Charger Included
Yes
Number of Batteries Included
0
Number of Clutch Settings
11
Minimum Speed
800 RPM
Battery Model Number
5AB52
Minimum Torque
0 in-lb
Maximum Speed
800 RPM
Max Speed
800 RPM

Description

Drill Kit, Voltage 28V DC, Battery Included, Battery Capacity (1) 3.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 1, M28(TM) Series, No Load RPM 0 to 400/0 to 1000, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1,081 in-lb, Battery Included 5AB52, Handle Type Joist & Stud Right Angle, Battery Pack Replacement 5AB52, Tool Length 18 1/2 in, Tool Weight 10.9 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.