
MAGNATEC? Premium Detectable Tape-Gas Line (Discontinued)
- Mfr # 31-141
- Zoro # G002576203
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-141
Zoro #
G002576203
UPC #
15812311411
Country of Origin
United States
Dimensions
Tape Thickness
5 mil
Width
3.0 in
Length
1000 ft
Details
Tape Color
Yellow/Silver/Black
Includes
(1) Roll
Reinforced Tape
No
Material
Plastic/Foil
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.