Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Nut Driver Set 2pc SAE

  • Mfr # 48-22-2542

  • Zoro # G415356270


product price: $18.99
/ea

Key Features

Number of Pieces
2
Measurement Type
Inch
Shank Material
Forged Steel
Shank Length
3.0 in
Shank Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2542
Zoro #
G415356270
UPC #
045242670918
Country of Origin
Taiwan, Province of China

Dimensions

Shank Length
3.0 in
Tip Size
1/4 in, 5/16 in
Overall Length
7 1/2 in
Shank Diameter
33/100 in
Hex Size
1/4 in, 5/16 in
For Fastener Size
1/4 in, 5/16 in
Drive Size
1/4in, 5/16in
Length
10.63 in

Details

Item
Nut Driver Set
Number of Pieces
2
Measurement Type
Inch
Shank Material
Forged Steel
Shank Shape
Hex
Handle Material
Plastic
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Fastener-Holding
Magnetic
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Included
Handle Shape
Tri-Lobular
Series
HollowCore(TM)
Bolt Clearance
7 1/4 in
Handle Type
Tri-Lobe
Includes
(1) 5/16in Magnetic Nut Driver, (1) 1/4in Magnetic Nut Driver

Description

Magnetic Nut Driver Set 2pc SAE

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.