
Magnetic Tape, 16 ft Blade
Mfr # 48-22-1018M
Zoro # G315827863
product price: $22.97
/eaKey Features
Graduation Marks
1/16 in
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
Magnetic Hook
Case Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-1018M
Zoro #
G315827863
UPC #
045242859740
Country of Origin
Viet Nam
Dimensions
Case Length
3 1/8 in
Blade Length - SAE
16 ft
Blade Width
1.18 in
Blade Length - Metric
16 ft, 25 ft
Case Height
2 3/4 in
Standout Length
12 ft
Description
Electrician 16
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.