MAGNETIC TAPE 25FT+ 25FT MAGNETIC TAPE
Mfr # 48-22-1025M, 48-22-1025M
Zoro # G716129627
product price:Â $47.95
/eaKey Features
Case Type
Closed
Blade Width
1 3/16 in
Case Color
Red
Blade Color
Yellow
Case Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-22-1025M, 48-22-1025M
Zoro #
G716129627
UPC #
045242822676
Country of Origin
Viet Nam
Dimensions
Blade Width
1 3/16 in
Blade Length
25 ft
Details
Case Type
Closed
Item
Tape Measure Kit
Case Color
Red
Blade Color
Yellow
Case Material
Plastic
Features
Magnetic Mount
Blade Material
Steel
Belt Clip
Yes
Description
Tape Measure Kit, Features Magnetic Mount, Case Material Plastic, Blade Material Steel, Blade Width 1 3/16 in, Case Color Red, Case Type Closed, Belt Clip Yes, Blade Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.