Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ink Industrial Marker, Black, Chisel

  • Mfr # 48-22-3265

  • Zoro # G714235696


product price: $3.97
/ea

Key Features

Tip Material
Felt
Marking Tip Shape
Chisel
Standards
ASTM D-4236
Features
Clog Resistant Tip for better marking performance, Large chisel tip, Limited Lifetime Warranty, Permanent, non-toxic ink (ASTM D 4236 certified), Quick Dry Ink dries in seconds to reduce smearing, Up to 72 Hour Cap Off Life, Writes on dusty, wet and oily surfaces
Includes
Cap Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3265
Zoro #
G714235696
UPC #
045242544189
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in
Tip Size Group
Extra Large

Details

Item
Chisel Tip Black Marker
Tip Material
Felt
Marking Tip Shape
Chisel
Standards
ASTM D-4236
Features
Clog Resistant Tip for better marking performance, Large chisel tip, Limited Lifetime Warranty, Permanent, non-toxic ink (ASTM D 4236 certified), Quick Dry Ink dries in seconds to reduce smearing, Up to 72 Hour Cap Off Life, Writes on dusty, wet and oily surfaces
Includes
Cap Clip
Dry Time
Less than 30 Seconds
Actuation Type
Capillary
Housing Material
Plastic
Compatible Surfaces
Dusty Surfaces, Oily Surfaces, Wet Surfaces
Pigment Permanence
Permanent
Pigment Material
Ink
Specialty Environment or Surface Conditions
Dusty Surfaces; Wet Surfaces; Oily Surfaces
Dry Erase (MERCH)
No
Tip Protection Type
Cap
Extended Tip (MERCH)
No
Product Type
Ink Marker Set
Housing Attachment Style
Cap Clip
Pigment Color
Black
Reversible (MERCH)
No
Color
Black

Description

Ink Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) No, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Hat Clip, Housing Material Plastic, Includes Cap Clip, Marking Tip Shape Chisel, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.