Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Padding, L, PR

  • Mfr # 48-73-8772

  • Zoro # G015554755


product price: $30.97
/ea

Key Features

Palm Material
Synthetic Leather
Standards
ISO 10819 TRM=0.71 TRH = 0.59
Insulated
No
Color
Black; Gray; Red
Glove Liner Material
Reinforcing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-8772
Zoro #
G015554755
UPC #
045242646371
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
10 1/16 in
Size- Alpha
L

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Standards
ISO 10819 TRM=0.71 TRH = 0.59
Insulated
No
Color
Black; Gray; Red
Glove Liner Material
Reinforcing
Hand Protection Style
Glove
Glove Back Material
Synthetic Leather
Reflective Backing
No
Touchscreen Compatible
Yes
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Vibration Dampening Method
Padding
Glove Back Color
Black/Gray/Red
Cut-Resistance Coverage
Not Tested
Cuff Style
Hook-and-Loop
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
Yes
ANSI/ISEA Cut Level
Not Tested
Includes Double Palm
Yes
Palm Style
Padded
Sold As
Pair
Oil-Resistant
Yes
Pairs per Package
1
Glove Features
Sweat Wipe, Reinforced Thumb Crotch, Touchscreen Compatible

Description

Mechanics Gloves, Additional Hazard Protection Anti-Vibration, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Reinforcing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.