Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanics Gloves, Padding, M, PR

  • Mfr # 48-73-8771

  • Zoro # G915554756


product price: $30.97
/ea

Key Features

Palm Material
Synthetic Leather
Standards
ISO 10819 TRM=0.71 TRH = 0.59
Insulated
No
Color
Black; Gray; Red
Glove Construction
Cut and Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-73-8771
Zoro #
G915554756
UPC #
045242646364
Country of Origin
Indonesia

Dimensions

Glove Size
M
Size- Alpha
M
Glove Length
10 1/16 in

Details

Item
Mechanics Gloves
Palm Material
Synthetic Leather
Standards
ISO 10819 TRM=0.71 TRH = 0.59
Insulated
No
Color
Black; Gray; Red
Glove Construction
Cut and Sewn
Hand Protection Style
Glove
Reflective Backing
No
Glove Back Material
Synthetic Leather
Touchscreen Compatible
Yes
Glove Liner Material
Reinforcing
Finger Coverage
Full Finger
Palm Style
Padded
Cuff Style
Hook-and-Loop
Includes Double Palm
Yes
ANSI/ISEA Cut Level
Not Tested
Pairs per Package
1
Cut-Resistance Coverage
Not Tested
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black/Gray/Red
Vibration Dampening Method
Padding
Sold As
Pair
Oil-Resistant
Yes
Glove Features
Sweat Wipe, Reinforced Thumb Crotch, Touchscreen Compatible

Description

Mechanics Gloves, Additional Hazard Protection Anti-Vibration, Glove Style Cut and Sewn, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Reinforcing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.