Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Medium Red Latex Level 1 Cut Resistant Insulated Winter Dipped Work Gloves Pair 48-22-8911

Medium Red Latex Level 1 Cut Resistant Insulated Winter Dipped Work Gloves Pair (Discontinued)

  • Mfr # 48-22-8911
  • Zoro # G309282098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8911
Zoro #
G309282098
UPC #
45242500178
Country of Origin
United States

Description

The Milwaukee medium ANSI Cut Level 1 Winter Insulated work gloves are designed to provide ultimate warmth, all-day comfort and best in class dexterity for handling small objects. The insulated Winter work gloves utilize a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves have a secure dual thermal liner to comfortably keep users' hands warm without the liner separating after extended use on the job site. These gloves feature a 15-Gauge nylon outer liner resulting in high dexterity fingertips and breathability. The cut resistant work gloves are ideal for material handling, general purpose and remodeling applications. Milwaukee Tool's gloves are constructed of 1/2 double-dipped latex palm micro finish for water resistance to provide best in class grip performance in the coldest temperatures.ANSI 1, EN 511: 01X, EN 388: 1141A1/2 double dipped latex micro finish for water resistance and warmthSandy latex finish for grip performance10-Gauge inner liner for warmth15-Gauge outer liner for dexterityBreathable and comfortable glove designIdeal use for material handling and general purpose remodeling applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.